30AJ MODULAR FUSEHOLDER SINGLE POLE

Item #: 88681

Cat #: CH30J1

UPC: 051712630825

Documents & Guides
Eaton Bussmann series CH modular fuse holder, 600 Vac, 600 Vdc, 30A, Single-pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series CH modular fuse holder, 600 Vac, 600 Vdc, 30A, Single-pole
Eaton’s Bussmann® series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel
Also known as: 051712630825, CH30J1

Specifications

Family / Style: CH
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: CH
Mounting: DIN Rail
Amps: 30
Class: J
Interrupt Rating DC: 200 kA
Volts DC: 600
Poles: 1
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)