Dimmer, CFL/LED/Incandescent/Halogen, Taupe

Item #: 886600

Cat #: DVSCCL-253P-TP

UPC: 784276092364

Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Taupe

Overview

Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Taupe
Also known as: 784276092364, DVSCCL-253P-TP

Specifications

Type: 3-Way
Wattage: 600, 250
Color: Taupe
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Type: 3-Way
Color: Taupe
Mounting: Surface
Family / Style: Diva
Wattage: 600, 250
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)