BLM L3712T 10HP 1740RPM 1PH 6

Item #: 886579

Cat #: L3712T

UPC: 781568100905

Sign In or Register to view pricing and more.
Documents & Guides
BLM L3712T 10HP 1740RPM 1PH 6

Overview

BLM L3712T 10HP 1740RPM 1PH 6
Also known as: 781568100905, L3712T

Specifications

Horsepower: 10
Amps: 38
Phase: 1
Horsepower: 10
Phase: 1
Amps: 38

Customer Reviews

No reviews for this product
(0)