Rope, Nylon/Polyester, 9/16" Size, 600' Length

Item #: 88655

Cat #: 35284

UPC: 783310352846

Sign In or Register to view pricing and more.
Documents & Guides
Rope, Nylon/Polyester, 9/16" Size, 600' Length, Double-Braided Inner Core With an Extra Double-Braided Outer Jacket for Added Strength and Less Stretch, White with Green Tracer.

Overview

Rope, Nylon/Polyester, 9/16" Size, 600' Length, Double-Braided Inner Core With an Extra Double-Braided Outer Jacket for Added Strength and Less Stretch, White with Green Tracer.
Double-braided inner core with an extra double-braided outer jacket for added strength and less stretch White with green tracer Rot and mildew resistant Factory spliced eyes at both ends Lowest stretch Select a rope with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force
Also known as: 783310352846, 35284

Specifications

Color: Green, White
Material: Polyester, Nylon
Length: 600 ft
Color: Green, White
Length: 600 ft
Material: Polyester, Nylon

Customer Reviews

No reviews for this product
(0)