Time Switch, 365/7 Day, Astronomic, SPDT, NEMA 3R, 30A, 120-277VAC

Item #: 88648

Cat #: DZS400BP

UPC: 786261821843

Documents & Guides
Time Switch, 365/7 Day, Astronomic, SPDT, 4 Channel, NEMA 3R, 30A, 120-277VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Time Switch, 365/7 Day, Astronomic, SPDT, 4 Channel, NEMA 3R, 30A, 120-277VAC
Astronomic Digital Timer with Season Holiday Memory Module 4 Channel 20A 120-277V SPDT Indoor/Outdoor Plastic Enclosure
Also known as: 786261821843, DZS400BP

Specifications

Type: Astronomic, SPDT, Electronic
Amps: 20
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Range: 7 - 365 Day
Type: Astronomic, SPDT, Electronic
Volts AC Range: 120 - 277
Range: 7 - 365 Day
Amps: 20
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)