Hoff-e F44t160gv 60.00" Straight Se

Item #: 88631

Cat #: F44T160GV

UPC: 783510882006

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 5 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 5 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts
Also known as: 783510882006, F44T160GV

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Width: 4 in
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)