LED Narrow Low-Profile Wrap, 4', 53W, 5500L, 4000K, 120-277V

Item #: 886155

Cat #: 17-4-L55/840-A-DRV-UNV

UPC:

Documents & Guides
LED Narrow Low-Profile Wrap, 4 Foot, 53 Watt, 5500 Lumen, 82CRI, 4000K, 120-277 Volt, Frosted Prismatic Acrylic Diffuser
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Narrow Low-Profile Wrap, 4 Foot, 53 Watt, 5500 Lumen, 82CRI, 4000K, 120-277 Volt, Frosted Prismatic Acrylic Diffuser
Also known as: 17-4-L55/840-A-DRV-UNV

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 5500
Wattage: 53
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 5500
Light Technology: LED
Length: 4 ft, 48 in
Wattage: 53
Volts AC Range: 120 - 277