This product may not be available in all locations.
![Terminal Block, 50A, 600V AC/DC, Green, 22 - 8AWG, 6mm Terminal Block, 50A, 600V AC/DC, Green, 22 - 8AWG, 6mm](https://rexel-cdn.com/products/image.jpg?i=DCAC02B8-8214-4C19-A133-4C9A83529C6B&f=420)
Terminal Block, 50A, 600V AC/DC, Green, 22 - 8AWG, 6mm
Item #: 88614
Cat #: 1492-L6T-G
UPC: 662073055464
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 50 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Green, 22 - 8 AWG, 6 mm, 50 in a Package
Overview
Terminal Block, 50 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Green, 22 - 8 AWG, 6 mm, 50 in a Package
Our IEC Screw-type Terminal Blocks meet recognized international IEC standards. Our finger-safe blocks are designed for DIN rail mounting. We offer a wide range of high-density IEC block types, from general feed-through for control wiring to specialty blocks for grounding and isolation, plus thermocouple blocks designed for temperature-dependent process control applications.
Also known as: 662073055464, 1492-L6T-G
Specifications
Color: | Green |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts AC: | 600 |
Amps: | 50 |
Allowable Gauge Range: | 22 - 8 |
Size: | 6.100 mm |
Color: | Green |
Volts DC: | 600 |
Poles: | 1 |
Amps: | 50 |
Size: | 6.100 mm |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 8 |
Customer Reviews
No reviews for this product
(0)