Type 1 Wireway Elbow, 45 Deg, 4" x 4", Steel, Galvanized

Item #: 88602

Cat #: F4445EGV

UPC: 783510882907

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Elbow / 45 Deg , Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: 4.00x4.00, Material/finish: Galvanized

Overview

Ww, Type 1, Elbow / 45 Deg , Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: 4.00x4.00, Material/finish: Galvanized
Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.
Also known as: 783510882907, F4445EGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Angle: 45°
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 45°
Width: 4 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)