
Ceiling Fan, Single Speed, Energy Efficient, 80 CFM
Item #: 886007
Cat #: AE80B
UPC: 026715236008
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 80, Sones: 1.5, Duct Size: 4", Power Watts: 26.9, Energy Star Qualified, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ceiling Fan, Series: InVent. CFM: 80, Sones: 1.5, Duct Size: 4", Power Watts: 26.9, Energy Star Qualified, Color: White.
Enjoy easy exhaust bath fan installation with the Flex Series 80 CFM Ceiling Exhaust Bath Fan, ENERGY STAR®. Room side installation eliminates the need for Attic Access. This ceiling-mounted ventilation fan features foldable mounting ears and an EzDuct™ connector for a fast and simple installation. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. Operating capabilities allow this fan to run at a powerful 80 CFM and a quiet 1.2 sones for a smooth run. This quality fan is also designed to keep odor, and mildew at bay with humidity reducing features.
Also known as: 026715236008, AE80B, Bath fan
Specifications
CFM: | 80 |
Color: | White |
Sones: | 1.500 |
CFM: | 80 |
Sones: | 1.500 |
Color: | White |
Customer Reviews
No reviews for this product
(0)