Ceiling Fan w/Light, Single-Speed, 80 CFM

Item #: 886002

Cat #: A80L

UPC: 026715235315

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan With Light, CFM: 80, Sones: 1.0, Duct Size: 4", Power Watts: 42.3, White, 100W Maximum Incandescent, A19, Not Included.

Overview

Ceiling Fan With Light, CFM: 80, Sones: 1.0, Duct Size: 4", Power Watts: 42.3, White, 100W Maximum Incandescent, A19, Not Included.
Also known as: 026715235315, A80L

Specifications

CFM: 80
Color: White
Sones: 1
CFM: 80
Sones: 1
Color: White

Customer Reviews

No reviews for this product
(0)