This product has been discontinued.

70 CFM Ceiling Fan w/ Light, Single-Speed
Item #: 885998
Cat #: A70L
UPC: 026715236497
Documents & Guides
Ceiling Fan With Light, CFM: 70, Sones: 2.0, Duct Size: 4", Power Watts: 42.3, Color: White, Light: 100W Maximum Incandescent, A19, Not Included
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ceiling Fan With Light, CFM: 70, Sones: 2.0, Duct Size: 4", Power Watts: 42.3, Color: White, Light: 100W Maximum Incandescent, A19, Not Included
Broan® A70L Roomside Series White 70 CFM Exhaust Bath Fan with light offers easy, room side installation, with “No Attic Access Required”. Ceiling mounted ventilation fan features foldable mounting ears and EZ Duct connector for easy installation. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. New grille designs are at home in any decor.
Also known as: 026715236497, A70L
Specifications
Sones: | 2 |
Color: | White |
CFM: | 70 |
Sones: | 2 |
CFM: | 70 |
Color: | White |
Customer Reviews
No reviews for this product
(0)