Ceiling Fan w/ Light, Single-Speed, 110 CFM

Item #: 885996

Cat #: A110L

UPC: 026715235339

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.3, Duct Size: 4", Color: White, Power Watts: 23.4, Color: White, Light: 100W Maximum Incandescent, A19, Not Included.

Overview

Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.3, Duct Size: 4", Color: White, Power Watts: 23.4, Color: White, Light: 100W Maximum Incandescent, A19, Not Included.
The Broan® Flex Series A110L White 110 CFM Exhaust Bath Fan with Light offers easy, room side installation with no attic access required. This ceiling-mounted ventilation fan features foldable mounting ears and an EzDuct™ connector for easy installation. The design complements any decor.
Also known as: 026715235339, A110L

Specifications

Color: White
CFM: 110
Sones: 1.300
Color: White
Sones: 1.300
CFM: 110

Customer Reviews

No reviews for this product
(0)