
Sign In or Register to view pricing and more.
Documents & Guides
Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 3/4"
Overview
Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 3/4"
Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life
Also known as: 783250358236, 35-823
Specifications
Diameter: | 3/4 in |
Length: | 17 in |
Type: | Auger Bit |
Diameter: | 3/4 in |
Type: | Auger Bit |
Length: | 17 in |
Customer Reviews
No reviews for this product
(0)