Wireway Connector, Type 1, Lay-In, 4" x 4", Steel, Galvanized

Item #: 88594

Cat #: F44GUCGV

UPC: 783510883300

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Connector, Type 1, Lay-In, Steel, Galvanized, Size: 4 Inch x 4 Inch

Overview

Wireway Connector, Type 1, Lay-In, Steel, Galvanized, Size: 4 Inch x 4 Inch
Also known as: 783510883300, F44GUCGV

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)