Wireway, Type 1, Screw Cover, 6" x 6" x 12", Steel, Galvanized, No KOs

Item #: 88587

Cat #: F66T112GV

UPC: 783510884109

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 1 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 1 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts
Also known as: 783510884109, F66T112GV

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
Length: 12 in
Height: 6 in
Width: 6 in
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)