Pilot Light, Push to Test, 30mm, 24V AC/DC, Red, NEMA 4/13

Item #: 8858

Cat #: 800TC-QT24R

UPC: 611320070453

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, 30 mm, Full Voltage, 24 Volt AC/DC, Red, 1 Normally Open, 1 Normally Closed, Contact Block, Guarded Terminals, NEMA 4/13

Overview

Pilot Light, Push to Test, 30 mm, Full Voltage, 24 Volt AC/DC, Red, 1 Normally Open, 1 Normally Closed, Contact Block, Guarded Terminals, NEMA 4/13
Also known as: 611320070453, 800TC-QT24R

Specifications

Color: Red
Volts DC: 24
Size: 30 mm
Type: Push to Test, Pilot Light
Volts AC: 24
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Volts AC: 24
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Type: Push to Test, Pilot Light
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)