This product has been discontinued.
LED Lamp, HID Retrofit, 50W, 120/277V, 5000K
Item #: 885798
Cat #: LED/HIDR/5000/850
UPC: 046135751578
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, HID Retrofit, 50 Watt, 120/277 Volt, Base: Medium Screw (E26), Lumens: 5000, CRI: 82, Color Temperature: 5000K, Rated Life: 50000 Hours, Note: Suitable for indoor and outdoor applications, Not Dimmable, Standard Case Qty: 4
Overview
LED Lamp, HID Retrofit, 50 Watt, 120/277 Volt, Base: Medium Screw (E26), Lumens: 5000, CRI: 82, Color Temperature: 5000K, Rated Life: 50000 Hours, Note: Suitable for indoor and outdoor applications, Not Dimmable, Standard Case Qty: 4
Also known as: 046135751578, LED/HIDR/5000/850
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 5000 |
Volts AC: | 120, 277 |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120, 277 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5000 |
Wattage: | 50 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)