LED Emergency Driver, 100W, 120VAC

Item #: 885761

Cat #: ELI-S-100-120

UPC:

LED Emergency Driver. Input Voltage: 120 Volts AC, 60Hz. Output Voltage: 120 VAC, 60Hz. Maximum Load Power (including AC ballast/driver): 100 Watts. SINE WAVE Emergency Lighting inverter with Dimming Capabilities
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Emergency Driver. Input Voltage: 120 Volts AC, 60Hz. Output Voltage: 120 VAC, 60Hz. Maximum Load Power (including AC ballast/driver): 100 Watts. SINE WAVE Emergency Lighting inverter with Dimming Capabilities
Also known as: ELI-S-100-120, ENPAK

Specifications

Wattage: 100
Volts AC: 230, 120, 277
Light Technology: LED
Dimmable: Yes
Wattage: 100
Light Technology: LED
Volts AC: 230, 120, 277
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)