MC 4P FP 20' 16/4 PVC

Item #: 88574

Cat #: 104000A01F200

UPC: 786788427832

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 6.10m Length, Zinc Coupling Nut

Overview

Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 6.10m Length, Zinc Coupling Nut
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 786788427832, 104000A01F200

Specifications

Length: 20 ft
Material: PVC
Color: Yellow
Pins: 4
Length: 20 ft
Color: Yellow
Material: PVC
Pins: 4

Customer Reviews

No reviews for this product
(0)