16x12x6 Screw Cover 3R No KO

Item #: 8856

Cat #: A16R126NK

UPC: 783510135034

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Type 3R, 16.00x12.00x6.00, Steel

Overview

Screw-Cover, Type 3R, 16.00x12.00x6.00, Steel
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510135034, A16R126NK

Specifications

Material: Steel
Size: 16 x 12 x 6 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Size: 16 x 12 x 6 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)