Plastic Flexible Mandrel, for 4" Duct

Item #: 88554

Cat #: 39257

UPC: 783310392576

Sign In or Register to view pricing and more.
Documents & Guides
Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 4", Max Disk Size: 3.75", Maximum Rated Capacity 4800 lbs.

Overview

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 4", Max Disk Size: 3.75", Maximum Rated Capacity 4800 lbs.
Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable Can be used around tight bends due to convex contacts between disks Tapered profile allows pulling in either direction. Pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct
Also known as: 783310392576, 39257

Specifications

Size: 4 in
Type: Mandrels
Size: 4 in
Type: Mandrels

Customer Reviews

No reviews for this product
(0)