MC 3P FP 6' 16/3 PLASTIC NUT

Item #: 88550

Cat #: 103000A01F0602

UPC: 786788429980

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 1.83m (6.0' ) Length, with Plastic Nut

Overview

Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 1.83m (6.0' ) Length, with Plastic Nut
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 786788429980, 103000A01F0602

Specifications

Length: 6 ft
Color: Yellow
Pins: 3
Length: 6 ft
Pins: 3
Color: Yellow

Customer Reviews

No reviews for this product
(0)