
Sheave Assembly
Item #: 88525
Cat #: 8012
UPC: 783310008729
Documents & Guides
Sheave Assembly, Diameter: 12", Pull Force: 8,000 lbs, Includes: Roll Pin (50700), Sheave Pin (00838), Sheave Pin Clip (50302), Sheave Unit (00843) & Yoke Frame (00854)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Sheave Assembly, Diameter: 12", Pull Force: 8,000 lbs, Includes: Roll Pin (50700), Sheave Pin (00838), Sheave Pin Clip (50302), Sheave Unit (00843) & Yoke Frame (00854)
For use with UT8, UT5, 6001, UT4 and UT2 cable pullers
Strong, welded steel frames
Forged steel closure type hooks with 1.000 IN (25.400 MM) opening
All three sheaves are aluminum alloy with self-lubricating bearings
Also known as: 783310008729, 8012, Bull wheel
Specifications
Diameter: | 12 in |
Type: | Hook Sheave |
Diameter: | 12 in |
Type: | Hook Sheave |
Customer Reviews
No reviews for this product
(0)