Wireway, Type 1, Screw Cover, 12" x 12" x 12", Steel, Gray, No KOs

Item #: 88521

Cat #: F1212G12

UPC: 783510518202

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Also known as: 783510518202, F1212G12

Specifications

Height: 12 in
Width: 12 in
Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Length: 12 in
Color: Gray
Number of Knockouts: 0
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: No

Customer Reviews

No reviews for this product
(0)