Wireway, Type 1, Screw Cover, 12" x 12" x 48", Steel, Gray, No KOs

Item #: 88517

Cat #: F1212G48

UPC: 783510518509

Documents & Guides
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.
Also known as: 783510518509, F1212G48

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Length: 48 in
Number of Knockouts: 0
Knockouts: No
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 0
Width: 12 in
Color: Gray
Length: 48 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)