Toggle Switch, 2 Way, Spring Return, 30mm, 2NOEM, 2NC (Mini)

Item #: 88512

Cat #: 800T-T2H3GGLL

UPC: 662073973294

Documents & Guides
Toggle Switch, 2 Way, Up-Down, Spring Return from Both, 30 mm, Type 4/13, Metal, 2 Normally Open, Early Make, 2 Normally Closed, Mini, Contact Blocks
Sign In or Register to view pricing and more.

No associated products found.

Overview

Toggle Switch, 2 Way, Up-Down, Spring Return from Both, 30 mm, Type 4/13, Metal, 2 Normally Open, Early Make, 2 Normally Closed, Mini, Contact Blocks
Also known as: 662073973294, 800T-T2H3GGLL

Specifications

Type: Toggle Switch, 2 Way
Amps: 10
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Type: Toggle Switch, 2 Way
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Family / Style: 800T
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)