This product has been discontinued.
Class R Fuseblock, 1-Pole, 101-200A, 600V, Box Lug Terminal w/Clip
Item #: 88507
Cat #: R60200-1CR
UPC: 051712147835
Sign In or Register to view pricing and more.
Documents & Guides
Class R Fuseblock, 1-Pole, 101-200A, 600V, Box Lug Terminal w/ClipClass R Fuseblock, 1-Pole, 101-200 Amp, 600V, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.
Overview
Class R Fuseblock, 1-Pole, 101-200A, 600V, Box Lug Terminal w/ClipClass R Fuseblock, 1-Pole, 101-200 Amp, 600V, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.
Also known as: 051712147835, R60200-1CR
Specifications
Mounting: | Box Lug |
Poles: | 1 |
Material: | Thermoplastic |
Type: | Class R |
Volts AC: | 600 |
Amps Range: | 101 - 200 |
Mounting: | Box Lug |
Material: | Thermoplastic |
Volts AC: | 600 |
Poles: | 1 |
Type: | Class R |
Amps Range: | 101 - 200 |
Customer Reviews
No reviews for this product
(0)