Padlock, 1-9/16" Wide, Laminated Brass, Pin Tumbler, Keyed Alike
Item #:
885003
Cat #:
4KAB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Padlock, 1-9/16 Inch Wide, Laminated Brass, Pin Tumbler, Brass Shackle, Keyed Alike, Excellent Corrosion Resistance
Overview
Padlock, 1-9/16 Inch Wide, Laminated Brass, Pin Tumbler, Brass Shackle, Keyed Alike, Excellent Corrosion Resistance
Also known as: 4KAB
Specifications
Width: | 1 9/16 in |
Type: | Padlock |
Material: | Brass |
Color: | Brass |
Width: | 1 9/16 in |
Material: | Brass |
Type: | Padlock |
Color: | Brass |
Customer Reviews
No reviews for this product
(0)