HBLED Wide Distribution, 24K Lumens, 5000K
Item #: 884899
Cat #: HBLED-LD4-24-W-UNV-L850-ED2-U
UPC: 080083719181
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
HBLED Wide Distribution, 24K Lumens, 5000K Fixed
Overview
HBLED Wide Distribution, 24K Lumens, 5000K Fixed
Also known as: 080083719181, HBLED-LD4-24-W-UNV-L850-ED2-U
Specifications
Type: | Industrial |
Light Technology: | LED |
Size: | 1.5 x 4 ft. |
Type: | Industrial |
Size: | 1.5 x 4 ft. |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)