MET 24GR-LD4-64-F1-UNV-L840-CD1-U
Item #: 884897
Cat #: 24GR-LD4-64-F1-UNV-L840-CD1-U
UPC: 080083718511
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
MET 24GR-LD4-64-F1-UNV-L840-C 24GR-LD4-64-F1-UNV-L840-CD1-U LED Troffer: 0-10V Dimming, Watt: 70.6, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, CRI: 85, Color Temperature: 4000K
Overview
MET 24GR-LD4-64-F1-UNV-L840-C 24GR-LD4-64-F1-UNV-L840-CD1-U LED Troffer: 0-10V Dimming, Watt: 70.6, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, CRI: 85, Color Temperature: 4000K
Also known as: 080083718511, 24GR-LD4-64-F1-UNV-L840-CD1-U, Troffer
Specifications
Mounting: | Recessed |
Wattage: | 70 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Dimmable: | Yes |
Wattage: | 70 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)