4' LED Striplight, 40K, 0-10V

Item #: 884895

Cat #: 4SLSTP4040DD-UNV

UPC: 080083705825

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. Linear LED Striplight, 4000 Lumens, 4000K, UNV, 0-10V Dimmable

Overview

4 Ft. Linear LED Striplight, 4000 Lumens, 4000K, UNV, 0-10V Dimmable
SLSTP is our newest lensed LED striplight series. This new low profile, high quality luminaire offering the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. With it's low profile design, this series is an ideal solution for size restricted spaces while meeting traditional requirements for single or continuous row applications.
Also known as: 080083705825, 4SLSTP4040DD-UNV

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft, 48 in
Wattage: 43
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 4000
Wattage: 43
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)