Wireway, Type 1, Hinge Cover, 2-1/2" x 2-1/2" x 48", Steel, Gray, No KOs

Item #: 88489

Cat #: F22G48

UPC: 783510520403

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Straight Section, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 2.50x2.50x48.00, Material/finish: Steel/gray

Overview

Ww, Type 1, Straight Section, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 2.50x2.50x48.00, Material/finish: Steel/gray
Ww, Type 1, Straight Section, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 2.50x2.50x48.00, Material/finish: Steel/gray
Also known as: 783510520403, F22G48

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Length: 48 in
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 0
Height: 2 1/2 in
Color: Gray
Length: 48 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)