GE TEYF325 TEYF 3 POLE 25 AMP

Item #: 884806

Cat #: TEYF325

UPC: 783164388497

Sign In or Register to view pricing and more.
Documents & Guides
GE TEYF325 TEYF 3 POLE 25 AMP

Overview

GE TEYF325 TEYF 3 POLE 25 AMP
Also known as: 783164388497, TEYF325

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 25
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 25
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)