DECORA PLUS 4W SW

Item #: 884738

Cat #: 5624-2R

UPC: 078477679777

Sign In or Register to view pricing and more.
Documents & Guides
4 Way 20A-120/277V AC. Switch Decora Plus Quiet Rocker. Commercial Spec Grade. Side And Back Wired. - Red

Overview

4 Way 20A-120/277V AC. Switch Decora Plus Quiet Rocker. Commercial Spec Grade. Side And Back Wired. - Red
Also known as: 078477679777, 5624-2R

Specifications

Type: Switch, Self-Grounding
Color: Red
Material: Thermoplastic
Type: Switch, Self-Grounding
Material: Thermoplastic
Color: Red

Customer Reviews

No reviews for this product
(0)