AFESITE LINEAR GEN

Item #: 884723

Cat #: LPD3C4B2WDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AFESITE LINEAR GEN II 3300 LUMENS 33W 100-277V AC COOL WHITE

Overview

AFESITE LINEAR GEN II 3300 LUMENS 33W 100-277V AC COOL WHITE
Also known as: LPD3C4B2WDR

Specifications

Lumens: 3300
Color Temperature: 5000 (Bright White)
Wattage: 33
Length: 4 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3300
Wattage: 33
Type: Linear Fixture
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)