ETN FAZ-B20/1-SP UL 1077 Industrial

Item #: 884640

Cat #: FAZ-B20/1-SP

UPC: 015081637489

Sign In or Register to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY 1P 20A B CURVE SINGLE PKG

Overview

FAZ UL 1077 SUPPLEMENTARY 1P 20A B CURVE SINGLE PKG
Also known as: 015081637489, FAZ-B20/1-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 20
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)