
LED Linear, 66 Watt, 6700 Lumen, 5000K, 100-277V
Item #: 884603
Cat #: LPD3C4H2WDR
UPC: 056020934375
Sign In or Register to view pricing and more.
Documents & Guides
SafeSite Linear - Low Profile, 6700 Lumen, 66 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Lens, Drilling Rig Accessory Kit
Overview
SafeSite Linear - Low Profile, 6700 Lumen, 66 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Lens, Drilling Rig Accessory Kit
Also known as: 056020934375, LPD3C4H2WDR
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Wattage: | 66 |
Lumens: | 6700 |
Type: | Linear Fixture |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 66 |
Type: | Linear Fixture |
Volts AC Range: | 120 - 277 |
Length: | 4 ft |
Lumens: | 6700 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)