Rope - Nylon/Polyester, 7/8" x 600'

Item #: 88460

Cat #: 34137

UPC: 783310341376

Sign In or Register to view pricing and more.
7/8" x 600', Double Braided Pull Rope

Overview

7/8" x 600', Double Braided Pull Rope
Double-braided inner core with an extra double-braided outer jacket for added strength and less stretch White with green tracer Rot and mildew resistant Factory spliced eyes at both ends Lowest stretch Select a rope with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force
Also known as: 783310341376, 34137

Specifications

Color: Green, White
Size: 7/8 in
Length: 600 ft
Type: Pull Rope
Color: Green, White
Length: 600 ft
Size: 7/8 in
Type: Pull Rope

Customer Reviews

No reviews for this product
(0)