T5 3-FT 4100K

Item #: 884452

Cat #: T5N341

UPC: 851535006513

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T5 3-FT 4100K INTEGRATED LAMP

Overview

T5 3-FT 4100K INTEGRATED LAMP
Also known as: 851535006513, T5N341

Specifications

Color Temperature: 4100 (Cool White)
Length: 3 ft, 36 in
Lumens: 1100
Color Rendering Index (CRI): 80+
Wattage: 14
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Lumens: 1100
Wattage: 14
Volts AC Range: 120 - 277
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80+
Light Technology: LED

Customer Reviews

No reviews for this product
(0)