4' LED Wraparound, Lumens: 7000W, 4000K, 120-277V, Dimmable

Item #: 884405

Cat #: 4WNLED-LD1-70-F-UNV-L840-CD1-U

UPC:

4' LED Wraparound, Lumens: 7000, Watts: 87, Color Temperature: 4000K, Voltage: 120-277V, Dimmable, Life: 60,000 Hr, Warranty: 6 Year. (2) Drivers Required, Weight: 9 lbs, Frost Acrylic Lens.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4' LED Wraparound, Lumens: 7000, Watts: 87, Color Temperature: 4000K, Voltage: 120-277V, Dimmable, Life: 60,000 Hr, Warranty: 6 Year. (2) Drivers Required, Weight: 9 lbs, Frost Acrylic Lens.
Also known as: 4WNLED-LD1-70-F-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 7000
Length: 4 ft, 48 in
Color: White
Wattage: 87
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 87
Dimmable: Yes
Lumens: 7000
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)