Bare Copper, Soft Drawn, 3 AWG, Stranded, 500'

Item #: 884395

Cat #: BARESD37STR500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 3 AWG, 7 Strand, 500'

Overview

Bare Copper, Soft Drawn, 3 AWG, 7 Strand, 500'
Also known as: BARESD37STR500RL

Specifications

Length: 500 ft
Gauge: 3
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 3
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)