This product has been discontinued.
Incandescent Lamp, R14, 40W, 120V, Intermediate Base
Item #: 88434
Cat #: 0362600
UPC: 030721036262
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 120 Volt, Bulb: R14 (Blown Reflector), Base: Intermediate Screw (E17), Lumens: 185, CRI: 100, Color Temperature: 2700K
Overview
Incandescent Lamp, 40 Watt, 120 Volt, Bulb: R14 (Blown Reflector), Base: Intermediate Screw (E17), Lumens: 185, CRI: 100, Color Temperature: 2700K
Also known as: 030721036262, 0362600
Specifications
Lumens: | 185 |
Shape: | R14 (Blown Reflector) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Base: | Intermediate Screw (E17) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Lumens: | 185 |
Volts AC: | 120 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Shape: | R14 (Blown Reflector) |
Color Rendering Index (CRI): | 100 |
Base: | Intermediate Screw (E17) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)