Drive, Adjustable Frequency, 34A, 18.5KW, 25HP, 480VAC

Item #: 88430

Cat #: 20AD034C3AYNANC0

UPC: 820919375125

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 34 Amp, 18.5 Kilowatt, 25 Horse Power, 480 Volt AC, Wall/Machine Mount

Overview

Drive, PowerFlex 70, Adjustable Frequency, 34 Amp, 18.5 Kilowatt, 25 Horse Power, 480 Volt AC, Wall/Machine Mount
PowerFlex® 70 drives are designed to worldwide standards providing out-of-the-box performance around the globe. The PowerFlex 70 drive can be used with a full featured LCD human interface module (HIM) that provides multilingual text for startup, metering, programming, and troubleshooting. The PowerFlex 70 can be programmed for either volts per Hertz, sensorless vector, or vector control with FORCE Technology to cover a wide range of applications from fans to extruders.
Also known as: 820919375125, 20AD034C3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Amps: 34
Horsepower: 25
Type: AC, Drive
Phase: 3
Amps: 34
Type: AC, Drive
Volts AC: 480
Horsepower: 25

Customer Reviews

No reviews for this product
(0)