
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Overview
Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 663593161796, 17A21G4DIM/827
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A21 (Arbitrary) |
Wattage: | 17 |
Color Rendering Index (CRI): | 80 |
Lumens: | 1600 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | A21 (Arbitrary) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 17 |
Lumens: | 1600 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)