This product has been discontinued.
This product may not be available in all locations.
![Starter, Manual, 3P, 6.3A, 690VAC, Push Button Starter, Manual, 3P, 6.3A, 690VAC, Push Button](https://rexel-cdn.com/products/image.jpg?i=311B18D7-6D7F-49EF-AB68-5F24954660A0&f=420)
Starter, Manual, 3P, 6.3A, 690VAC, Push Button
Item #: 88428
Cat #: 140A-C2A-B63
UPC: 781180125867
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Manual, 3-Pole, 6.3 Amp, 690 Volt AC, Push Button, 4.0 - 6.3 Amp Range
Overview
Starter, Manual, 3-Pole, 6.3 Amp, 690 Volt AC, Push Button, 4.0 - 6.3 Amp Range
Also known as: 781180125867, 140A-C2A-B63
Specifications
Phase: | 3 |
Volts AC: | 690 |
Type: | Starter, Manual, Pushbutton |
Amps: | 6.300 |
Amps Range: | 4 - 6.300 |
Phase: | 3 |
Type: | Starter, Manual, Pushbutton |
Amps Range: | 4 - 6.300 |
Volts AC: | 690 |
Amps: | 6.300 |
Customer Reviews
No reviews for this product
(0)