Operator Interface, PanelView 5500, 10.4", Color, Touch Plus, 24VDC

Item #: 884253

Cat #: 2715-T10CD

UPC: 885630179056

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView 5500, 10.4", Color, Touch Plus, 24VDCOperator Interface, PanelView 5500, 10.4 Inch, SVGA Color, Touch Plus, Standard Aspect Ratio, Touchscreen, 24 Volt DC

Overview

Operator Interface, PanelView 5500, 10.4", Color, Touch Plus, 24VDCOperator Interface, PanelView 5500, 10.4 Inch, SVGA Color, Touch Plus, Standard Aspect Ratio, Touchscreen, 24 Volt DC
Also known as: 885630179056, 2715-T10CD

Specifications

Volts DC: 24
Size: 10.4 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 10.4 in

Customer Reviews

No reviews for this product
(0)