This product has been discontinued.
This product may not be available in all locations.

Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Item #: 884140
Cat #: BRCAF115QN
UPC: 786685952697
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC. Quick Connect Ready
Overview
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC. Quick Connect Ready
Also known as: 786685952697, BRCAF115QN
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Type: | Pigtail Neutral |
Volts AC: | 120, 240 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Family / Style: | BR |
Type: | Pigtail Neutral |
Customer Reviews
No reviews for this product
(0)