NC 3P FP 2M 90D COUPLER 24AWG

Item #: 88404

Cat #: 403001A10M020

UPC: 781725535335

Sign In or Register to view pricing and more.
Documents & Guides
Nano-Change« (M8) Single-Ended Cordset, 3 Poles, Female (90¦) to Pigtail, 24 AWG, PVC Cable, 2.0m (6.56') Length

Overview

Nano-Change« (M8) Single-Ended Cordset, 3 Poles, Female (90¦) to Pigtail, 24 AWG, PVC Cable, 2.0m (6.56') Length
Nano-Change connectors are design to withstand harsh-industrial and weather environments. These connectors are used to interconnect miniature sensors and actuators found in industrial control applications. The small, compact M8 design also makes these connectors well suited for applications requiring a sealed connector in very tight spaces. Nano-Change cordsets, receptacles and pre-wired distribution boxes are available in 3, 4, and 5 pole IEC compliant configurations.
Also known as: 781725535335, 403001A10M020

Specifications

Material: PVC
Color: Yellow
Material: PVC
Color: Yellow

Customer Reviews

No reviews for this product
(0)