![Spiralwrap Sheathing, 0.38", Natural, 100Ft Spiralwrap Sheathing, 0.38", Natural, 100Ft](https://rexel-cdn.com/products/tyn2.jpg?i=B7F864F8-7FE0-4000-A83F-F3477A5EF7E1&f=420)
Spiralwrap Sheathing, 0.38", Natural, 100Ft
Item #: 883973
Cat #: 2.5NFP9C
UPC: 089306001126
Sign In or Register to view pricing and more.
Documents & Guides
Spiralwrap Protective Sheathing, .38" Diameter, PE, Natural, 100 ft/roll
Overview
Spiralwrap Protective Sheathing, .38" Diameter, PE, Natural, 100 ft/roll
HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.
Also known as: 089306001126, 2.5NFP9C
Specifications
Length: | 100 ft |
Diameter: | 3/8 in |
Material: | Polyethylene |
Color: | White |
Length: | 100 ft |
Material: | Polyethylene |
Diameter: | 3/8 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)